The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
L6EPB-B-S-3-H
MFG Item Number
L6EPB-B-S-3-H
Product Description
Flotect Level Switch Brass Body
Specifications
Specifications
Contacts
SPDT
Switching Current
5 A
Switching Voltage AC
250 VAC
Mounting
Internal Side
Connection Type
NPT
Body Composition
Brass
PSI Rating
250
Temperature Range (F)
-4-220 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
L6EPB-B-S-3-C
MFG Item Number
L6EPB-B-S-3-C
Product Description
L6Epb-Bs3C Flotect Level Switch
Specifications
Specifications
Contacts
SPDT
Switching Current
5 A
Switching Voltage AC
250 VAC
Mounting
Internal Side
Connection Type
NPT
Body Composition
Brass
PSI Rating
350
Temperature Range (F)
-4-220 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
628-10-GH-P1-E1-S1
MFG Item Number
628-10-GH-P1-E1-S1
Product Description
Pressure Transmitter Range 0-100
Specifications
Specifications
Accuracy
1 %
Pressure Range
0-100 psi
Output
4-20 mA
Process Connection
1/4 " NPT Male
Supply Voltage
10-30 VDC
Electrical Connection
Cable
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
0-200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
628-13-GH-P1-E1-S2
MFG Item Number
628-13-GH-P1-E1-S2
Product Description
Pressure Transmitter 0-300 PSI
Specifications
Specifications
Accuracy
1 %
Pressure Range
0-300 psi
Output
1-5 VDC
Process Connection
1/4 " NPT Male
Supply Voltage
10-30 VDC
Electrical Connection
Cable
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
0-200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
626-06-GH-P1-E1-S1
Product Description
Pressure Transmitter
Specifications
Specifications
Accuracy
0.25 %
Pressure Range
0-5 psi
Output
4-20 mA
Process Connection
1/4 " NPT Male
Supply Voltage
10-30 VDC
Electrical Connection
Cable
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
0-200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
626-09-GH-P1-E1-S1
MFG Item Number
626-09-GH-P1-E1-S1
Product Description
Pressure Transmitter Range 0-50 PSI
Specifications
Specifications
Accuracy
0.25 %
Pressure Range
0-50 psi
Output
4-20 mA
Process Connection
1/4 " NPT Male
Supply Voltage
10-30 VDC
Electrical Connection
Cable
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
0-200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
628-13-GH-P1-E4-S1
MFG Item Number
628-13-GH-P1-E4-S1
Product Description
Pressure Transmitter Range 0-300
Specifications
Specifications
Accuracy
1 %
Pressure Range
0-300 psi
Output
4-20 mA
Process Connection
1/4 " NPT Male
Supply Voltage
10-30 VDC
Electrical Connection
M12 Connector
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
0-200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
628-13-GH-P1-E4-S6
MFG Item Number
628-13-GH-P1-E4-S6
Product Description
Pressure Transmitter 0-300 PSI
Specifications
Specifications
Accuracy
1 %
Pressure Range
0-300 psi
Process Connection
1/4 " NPT Male
Supply Voltage
10-30 VDC
Electrical Connection
M12 Connector
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
0-200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
629HLP-30-P2-S5
MFG Item Number
629HLP-30-P2-S5
Product Description
Diff Pr Transmitter 0-30 PSI 1/4In
Specifications
Specifications
Accuracy
1 %
Pressure Range
0-30 psi
Output
0-10 VDC
Process Connection
1/4 NPT Female
IP Rating
IP65
Temperature Range
14-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
616D-4
Dwyer Instruments Sensors, 616D Series
Product Description
Differential Pressure Transmitter
Specifications
Specifications
Accuracy
0.25 %
Pressure Range
0-20 " WC
Output
4-20 mA
Process Connection
1/8 NPT Female
Electrical Connection
Terminal Block
Temperature Range
14-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Sensors
Manufacturer
Dwyer Instruments
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved